Beli Stop Kontak Internet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chint Stop Kontak TV + Internet 2in1 (TV Socket)atribut:
- Color: White
- GES Stop Kontak Anti Petir (Power Socket/Power Outlet)atribut:
- Maximum Power (W): 3680
- Output Current (A): 16
- Master Flex Pump Peristaltic (Pompa Peristaltik)Deskripsi:Make low-flow pumping easy!Flow range 0.004 to 315 ml/min with included L/S tubing-flow rate depends on drive rpm, pump head, and tubing sizeDigital interface with graphical LCD shows pump performance and operating modeRemote control available using analog communication-voltage, current and contact closureIntegrated "open-head" sensor halts operation when pump head is openedPump head accepts continuous lengths of tubing for clean flow pathsAutomatic tubing retention makes tube loading quick and easyMore than 20% smaller than competitive units-compact size and light weight make it easy to move and share between labsDesigned with single-channel pump headThis compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean. The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.Delivery information: Includes l/S Miniflex pump head and universal voltage (90 to 260 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.
- Schneider Electric Charging Station Charge 3P+NDeskripsi:Karakteristik UmumDaya pengisian: 11/22 kW 3P- Arus pengisian daya maksimum dapat disesuaikan dari 6 A hingga 32 A- Soket Type 2 dengan penutup- Kabel yang terpasang (5 m atau 7 m) dengan konektor T2Daya- 230 V +/- 10% fase tunggal - 50-60 Hz untuk stasiun pengisian daya 7,4 kW- 400 V +/- 10% tiga fase - 50-60 Hz untuk stasiun pengisian daya 11 kW/22 kW- Perlindungan internal: filter DC 6 mA- Sistem pembumian yang sesuai: TT, TN-S, TN-C-S, IT/TT tanpa Netral (Hanya 230 V AC)atribut:
- Color: White/Green
- Communication Network Type: Wi-Fi; Wireless; Ethernet
- Communication Port Protocol: OCPP 1.6, for connection to the Schneider Electric Wiser app
- Depth (mm): 117
- Earthing System: IT 230; TT; TN-S
- Height (mm): 352
- Input Type: Dry contact for dynamic energy management
- Local Signalling: Red, green and blue 1 LED, function: status indication
- Maximum Power: 11 kW 16 A
- Mounting Mode: Wall-mounted
- Number of Charge Point: 1
- Number of Inputs: 1
- Poles Description: 3P + N
- Product or Component Type: Charging station
- Protection Type: Earth-leakage protection
- Range: Schneider Charge
- Rated Supply Voltage: 400 V AC 50-60 Hz +/- 10 %
- Standard: EN 61851; IEC 61851-1
- Width (mm): 244
- Schneider Electric Charging Station Charge 1P+NDeskripsi:Karakteristik UmumDaya pengisian: 7,4 kW 1P- Arus pengisian daya maksimum dapat disesuaikan dari 6 A hingga 32 A- Soket Type 2 dengan penutup- Kabel yang terpasang (5 m atau 7 m) dengan konektor T2Daya- 230 V +/- 10% fase tunggal - 50-60 Hz untuk stasiun pengisian daya 7,4 kW- 400 V +/- 10% tiga fase - 50-60 Hz untuk stasiun pengisian daya 11 kW/22 kW- Perlindungan internal: filter DC 6 mA- Sistem pembumian yang sesuai: TT, TN-S, TN-C-S, IT/TT tanpa Netral (Hanya 230 V AC)atribut:
- Color: White/Green
- Communication Network Type: Wi-Fi; Wireless; Ethernet
- Communication Port Protocol: OCPP 1.6, for connection to the Schneider Electric Wiser app
- Depth (mm): 117
- Earthing System: IT 230; TT; TN-S
- Height (mm): 352
- Input Type: Dry contact for dynamic energy management
- Local Signalling: Red, green and blue 1 LED, function: status indication
- Mounting Mode: Wall-mounted
- Number of Charge Point: 1
- Number of Inputs: 1
- Product or Component Type: Charging station
- Protection Type: Earth-leakage protection
- Range: Schneider Charge
- Width (mm): 244
- Logitech WebcamDeskripsi:Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
- BAFO Cable HDMI 4K V.2 (Kabel HDMI)atribut:
- Version: 2.0 ( 3 D )
- Cable Color: Black
- Color Connector: Gold
- Connector HDMI: pin 19 ( lebar 1.5cm )
- Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- Aver Video ConferenceDeskripsi:Professional conferencing system for mid-to-large roomsThe VC520 Pro is equipped with a 12X optical zoom and daisy-chain speakerphone that deliver a lifelike audiovisual experience. With 1080p HD quality, Sony True WDR, and IP-based management features, the VC520 Pro is the professional conferencing system your enterprise needs.Specs:Camera- Sony super-low-light 2M pixel sensor for clear and natural imaging in low-light conditions.- Resolution: (16:9) 1920x1080, 1600x900, 1280x720, 960x540, 848x480, 800x448, 640x360, 424x240, 320x180; (4:3) 800x600, 640x480, 480x360, 320x240 at 60, 30, 15fps.- SmartFrame for automatic FOV adjustment to fit all participants.- True WDR up to 120dB: Superb backlight compensation technology for optimizing light balance in high-contrast conditions.- Zoom: 18X total zoom (12X optical zoom).- Wide field of view (DFOV): 82°.- Lens focal length: 3.9 mm (wide) ~ 47.3 mm (tele).- Lens F#: 1.8 (wide) ~ 2.8 (tele).- Mirror, Flip, AE, white balance: aut o, manual override via PTZApp.- Minimum focus distance: 1.5 m.- Standard tripod screw holes and Kensington slot. Motorized Pan & Tilt Movement- Pan: ±170°- Tilt: +90° (up) -30° (down)- 10 camera presets (through remote control)- Fast and quiet pan & tilt movementVideo Format- YUV, MJPEG, H.264- Network video compression format: H.264- Network protocols: RTSP, RTMP Speakerphone- Full duplex microphone array with echo cancellation- Advanced noise suppression- Dual-microphone array- 3.5 mm phone-in jack- 3.5 mm line out- Speaker: 6W, Adjustable to 90dB SPL at 0.5 m- Microphone frequency response: 120Hz-16kHz- Microphone sensitivity: -34± 2 dBV @1KHz, 94dBSPL- Microphone distortion: < 1% from 150Hz- Microphone support range: Diameter 6M- Touch controls for volume down/up, mute, phone input, call, and hang-up- Bridge phone-in and USB into one call- Security: Kensington slotAudio Format- AAC-LC- Network protocol: RTSP, RTMP LAN- 10/100/1000 MbpsConnectivity- 12V/5A power adaptor- Mini DIN9 for RS232 in & out connection (VISCA control panel and camera daisy-chain)- USB 3.1 Type-B connector- IP (RJ45) USB- 3.1 Gen 1 Type-B, backward compatible with USB 2.0- UVC (USB video class) 1.1- UAC (USB audio class) 1.0Control- IR remote control- VISCA/Pelco-P/Pelco-D via RS232 (128 preset points via VISCA command)- Remote side: VISCA over IP, IP (RJ45)- UVC/UAC plug-and-play- WebUI: Browser IP access via Chrome (does not support Internet Explorer)- PTZApp Mount- Camera wall-mount bracket included- Optional foldable TV mountSystem Requirements- Windows 7/10- Mac OS X 10.13 or higher- Google Chromebook version 76.0.3809.102 or later- Android 6 or higher Hardware Specs- 3.2 GHz Intel Core i5-4460 Processor or higher- 4 GB RAM or more- USB 3.1 port, backward compatible with USB 2.0 portWeb page browser requirement- Chrome: version 76.x or above- Firefox: version 69 or above- IE: Not support Power Supply- AC 100V ~ 240V, 50/60 Hz- Consumption: 12V, 5AFree Applications for Meeting Collaboration (Windows and Mac)- EZManager: Camera Central Management software- Remotely group FW/SW upgrades, control the camera, and configure settings- PTZApp- Upgrade firmware automatically or manually- Control camera- Set parameters and adjust camera image- Diagnose operating status- View live video- EZLive- Real-time streaming/annotating/snapshots/video recording Optional Accessories- Mini DIN9 to RS232 adapter- Expansion Speakerphone (10 m cable included, daisy-chain up to three speakerphones)- Expansion Pair Microphone (Two 5 m cables included, daisy-chain up to four microphones)- Foldable TV mountCompatible ApplicationsZoom, Microsoft Teams, Skype for Business, Skype, Google Hangouts meet, Intel Unite, RingCentral, BlueJeans, V-Cube, LiveOn, CyberLink U Meeting, TrueConf, Adobe Connect, Cisco Webex, Fuze, GoToMeeting, Microsoft Lync, Vidyo, vMix, WebRTC, Wirecast, XSplit
Daftar Harga Stop Kontak Internet Terbaru November 2026
| Chint Stop Kontak TV + Internet 2in1 (TV Socket) | Rp239.900 |
| Legrand Stop Kontak TV Arteor (TV Socket) | Rp659.900 |
| GES Stop Kontak Anti Petir (Power Socket/Power Outlet) | Rp159.900 |
| Master Flex Pump Peristaltic (Pompa Peristaltik) | Rp109.999.900 |
| Schneider Electric Charging Station Charge 3P+N | Rp44.999.900 |
| Phoenix Contact DIN Rail Perforated | Rp47.900 |
| Schneider Electric Charging Station Charge 1P+N | Rp42.999.900 |
| Logitech Webcam | Rp279.900 |
| BAFO Cable HDMI 4K V.2 (Kabel HDMI) | Rp379.900 |
| Epson Printer Colour Multifunction L Series (Mesin Cetak/Print Multifungsi) | Rp2.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102045978-1.jpg)
/f8P101006548-3.jpg)
/3nP111921131-1.jpg)
/o2P108380866-1.jpg)




/o4P111388868-1.jpg)
/miP107032810-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)